noscriptTyvek® 800 J White Coveralls | Cromwell Tools

(Unbranded)

Tyvek® 800 J White Coveralls

6 Variations

Hooded white coveralls. Tyvek® 800 garments provide an ideal balance of protection, durability and comfort. They benefit from the use of a specific 'impervious technology' to achieve an effective barrier against many low-concentrated water-based inorganic chemicals (even under pressure) and small-sized hazardous particulates. Applications include those in very humid applications requiring chemical, liquid protection and/or oil repellency. Typical activities include industrial cleaning, work at petrochemical installations, in sewers and maintenance operations.

Features and benefits:
-Robust yet lightweight (<300g)
-Self-adhesive zipper flap and chin flap for tight seal of suit to mask
-Elasticated face, wrists and ankles as well as glued-in waist elastic
-Thumb loops to prevent sleeves from riding up
-The fabric is antistatically treated
-Silicon non-added
-Certified according to Regulation (EU) 2016/425
-Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
-EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination)
-Antistatic treatment (EN 1149-5) - on inside
-Stitched and over-taped seams for protection and strength
-Tyvek® zipper and zipper flap for enhanced protection
-Additional taping of cuffs, ankles, hood and zipper flap are required to achieve a type 3 liquid tightness
-Face, wrist and ankle elastication for good fit