SKU:
ANS9622050B
MPN:
WH20B-00209-02
£9.19
Ex VAT
£11.03
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
This unisex lab coat is resistant to a range of liquid spray and fine particles and delivers a proven barrier to a range of infective agents, pesticides, particulates, fibres and liquid chemical spray.
Features and Benefits
• Microporous technology allows for airflow, reducing the risk of heat stress
• Bound seams ensure a reliable barrier to liquids and particles
• Low-linting to reduce the risk of product contamination
• Elasticated wrists and varied sizing ensures an optimised fit for user comfort
Typical Applications
• Cleanroom
• Maintenance
• Life sciences
• Metal fabrication
• Food processing
Standards
• CE Category III
• EN 13034:2005 + A1:2009 Type PB(6)
• EN 14126 Barrier to infective agents
• EN ISO 13688:2013
Warnings
• Partial body protection only
Notes
• Zipper closure
• 2 pockets
Attribute | Value |
---|---|
Brand | Ansell |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5013756010815 |
ECLASS Code | 40010201 |
Gender | Unisex |
Material | Microporous Polyethylene Laminate |
MFR Part No. | WH20-B-00-209-02 |
Product Type | Lab Coat |
Series | Microgard |
Size | S |
Standards Met | EN 13034 Type (PB) 6 Partial Body protection EN 14126 Barrier to infective agents |
UNSPSC Code | 42131607 |