SKU:
MMM9624440C
MPN:
7000089709
£3.99
Ex VAT
£4.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The 4440 labcoat from 3M™ protects the wearer in low-risk environments where non-hazardous dust and liquid splashes are the norm. The microporous laminated fabric allows for airflow and breathability to keep users comfortable during prolonged wear.
Features and Benefits
• Knitted elasticated cuffs for a secure fit and added comfort
• Front zip closure for quick ingress and egress
• Low-linting to reduce product contamination
• Made of Polypropylene (plastic)
Typical Applications
• Medical services
• Electronics manufacturing
• Laboratory work
Standards
• CE Category I
Warnings
• Low-risk applications only - this garment does not protect against heavy oils, hazardous substances, sparks, and flame, and should not be worn as protection against high mechanical risks
Notes
• Anti-static treated fabric with a Surface Resistivity of no greater than 5.0 x 10₁₀
Attribute | Value |
---|---|
Brand | 3M |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 4046719402670 |
ECLASS Code | 40010201 |
Gender | Unisex |
Material | Polypropylene |
MFR Part No. | 7000089709 |
Product Type | Lab Coat |
Series | 4440 |
Size | M |
Standards Met | CE Category I |
UNSPSC Code | 42131607 |