SKU:
ASY9622803C
MPN:
CCCSJ/005400/GN3
£83.49
Ex VAT
£100.19
Inc VAT
3 Variations Available
Product Details
Product Specification
This dextrous and lightweight chemical resistant coverall, manufactured from a softer, more tactile 320gm EPVC/polyester fabric, provides comfort to the user without compromising safety. Complete with hood and elasticated wrists.
Features:
-Zip front with double storm flap with hook & loop closure
-Stitched with high frequency welded seams
-Made from high tear and abrasion resistant Elastomised PVC on a polyester base -UNSPSC: 46181509 Hazardous material protective apparel
-CE marked as category III - PPE and conform to BS EN 467:1995
Attribute | Value |
---|---|
Brand | Alpha Solway |
Colour | Green |
Disposable/Reusable | Reusable |
ECLASS Code | 40010201 |
Gender | Unisex |
Material | Polyester PVC |
MFR Part No. | CSJH-EW |
Product Type | Jacket |
Series | Chemsol |
Size | L |
Standards Met | BS EN 467:1995 |
UNSPSC Code | 42131607 |