£107.00
Ex VAT
£128.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Manufactured from a soft touch, flexible 320gm2 EPVC/polyester fabric developed especially for washdown in the food industry providing protection against a wide range of oils, fats and cleaning chemicals. Elastomised PVC on a polyester base. Hooded jacket with zip front and velcro fastening storm flap. Elasticated sleeve ends.
EN14605 PB (4)
EN343
Attribute | Value |
---|---|
Brand | Alpha Solway |
Colour | Navy Blue |
ECLASS Code | 40010201 |
Gender | Unisex |
Material | Polyester PVC |
MFR Part No. | CHJH-EW |
Product Type | Jacket |
Series | Chemsol |
Size | L |
UNSPSC Code | 42131607 |