SKU:
CTL9624416E
MPN:
D13396450
£5.19
Ex VAT
£6.23
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These white hooded jackets are designed especially for use with Tyvek® apparel and accessories. Delivering enhanced protection to more exposed body parts, wearing a Tyvek® jacket helps to prevent injury when handling hazardous substances.
Features and Benefits
• High-density polyethylene provides a balance of protection and comfort
• Permeable to both air and water vapour to reduce heat build up
• Repels water-based liquids and aerosols for enhanced protection
• Delivers a barrier against fine particles and fibres down to 1 micron in size
• Ultra-low-linting to reduce the risk of product contamination
• Antistatic treatment on both sides to prevent static build-up
• Silicone-free and suitable for painting applications
Typical Applications
• Pharmaceutical handling
• Chemical protection
• Exposure to lead and asbestos abatement/remediation
• General maintenance
• Automotive
Standards
• CE Category III
• EN 14126 - Barrier to infective agents
• EN 1149-1 - Antistatic
Attribute | Value |
---|---|
Brand | DuPont Tyvek |
Colour | White |
Disposable/Reusable | Disposable |
ECLASS Code | 40010201 |
Gender | Unisex |
Material | HDPE |
MFR Part No. | D13396450 |
Product Type | Jacket |
Series | PP33 |
Size | XL |
Standards Met | Certified according to Regulation (EU) 2016/425 |
UNSPSC Code | 42131607 |