SKU:
ASY9623070D
MPN:
CCCHT/002500/NY4
£99.99
Ex VAT
£119.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
CHBB-EA
Manufactured from a soft touch, flexible 320gm2 EPVC/polyester fabric developed especially for washdown in the food industry providing protection against a wide range of oils, fats and cleaning chemicals. Elastomised PVC on a polyester base. Bib front with elasticated braces. Elasticated leg ends.
Colour: Blue
EN14605 PB (4)
EN343
Attribute | Value |
---|---|
Brand | Alpha Solway |
Colour | Blue |
Fit | Regular |
Gender | Unisex |
Material | PVC |
MFR Part No. | CHBB-EA |
Product Type | Bib/Brace |
Series | Chemsol |
Size | XL |
Standards Met | EN14605 PB (4) EN343 |
UNSPSC Code | 42131510 |