SKU:
ASY9623003C
MPN:
CCCST/005500/GN3
£49.99
Ex VAT
£59.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Made from high tear and abrasion resistant Elastomised PVC on a polyester base. This soft, lightweight fabric gives stretch comfort and chemical resistant properties to provide a high degree of safety for those handling dangerous chemicals. Its added comfort also makes it suitable for those working long hours and/or in cramped conditions. The trousers have an elasticated waist and a long back length for additional protection. All seams are stitched and high frequency welded. Both garments are CE marked as category III - PPE and conform to BS EN 467:1995, providing chemical protection to parts of the body.
Jackets: CSJH-EW (M), CSJH-EW (L) & CSJH-EW (XL)
Attribute | Value |
---|---|
Brand | Alpha Solway |
Colour | Green |
Fit | Regular |
Gender | Unisex |
Material | Polyester |
MFR Part No. | CSTE |
Product Type | Trousers |
Series | Chemsol |
Size | L |
Standards Met | EN467:1995 |
UNSPSC Code | 42131510 |
Waist Size | 36 - 38in. |