SKU:
ANS9610107G
MPN:
2100090
£12.79
Ex VAT
£15.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Specialist chemical resistant gloves providing protection from a wide range of aggressive chemicals. Manufactured from a 5 layer film for wide spectrum chemical resistance. Non woven lining is incorporated to give a more comfortable snug fit. Can be worn either as a standalone glove, or as a liner to give an impervious barrier beneath heavier protectors.
Features:
-Hand-specific and ergonomic design
-Wide Spectrum Resistance
-100% inspected
-Each glove is individually air-pressure tested
Attribute | Value |
---|---|
Brand | Ansell |
Colour | White |
ECLASS Code | 40011201 |
Liner Material | Unlined |
Material | Laminated Film |
MFR Part No. | 2100090 |
Overall Length | 380-410mm |
Series | 02-100 Alphatec |
Size | 9 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.062mm |
UNSPSC Code | 46181541 |