SKU:
PLY9610100A
MPN:
02Y
£1.49
Ex VAT
£1.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These extra-long gloves are suitable for a wide range of applications. Used widely in food preparation and janitorial work, they deliver excellent protection and comfort.
Features and Benefits
• Mediumweight gloves deliver strength without losing flexibility
• Anatomically designed for a comfortable fit with natural movement
• Diamond pattern on the palms and fingers for enhanced grip
• Cotton flock lining aids donning and doffing
• Cotton lining absorbs sweat to keep hands comfortable
• Treated with a fungicidal and bacteriostatic agent to inhibit virus growth
• Available in a selection of colours to colour-code usage areas
Typical Applications
• Food manufacture
• Janitorial
• Waste management
• Local authority
Standards
• CE Category III
• EN 388:2016 1.0.1.0.X.
• EN ISO 374-1:2016/Type A (K L M N P T S)
• EN ISO 374-5:2016
• EN 1186 - Suitable for food contact
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Yellow |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 2 |
Liner Material | Cotton Flocking |
Material | Rubber |
MFR Part No. | 24 |
Overall Length | 300mm |
Series | 024 Optima |
Size | 6-6.5 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.52mm |
UNSPSC Code | 46181541 |