SKU:
ANS9610142M
MPN:
4005090
£10.79
Ex VAT
£12.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Chemical protection gauntlet glove blended from nitrile and pvc to provide endurance, protection and flexibility.
Features and Benefits
• Nitrile and PVC design to provide wider chemical protection
• Seamless 13 gauge cotton design for protection and comfortable wear
• Foam grip design providing good resistant to oil and excellent grip performance in oily and wet environments
• Ergonomic handshape design for added comfort
• Highly versatile glove, certified to 6 standards - JKLMPT, FDA and EU food compliant
• High flexible and durability even in low temperature
Typical Applications
• Infrastructure Maintenance
• Maintenance
• Food Processing
• Chemical
Notes
• CE 0493
• Gauge: 13
• Latex free
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Blue |
EAN | 0076490606701 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Unlined |
Material | Nitrile PVC |
MFR Part No. | 04-005/9 |
Overall Length | 380mm |
Series | Alphatec |
Size | 9 |
Standards Met | EN ISO 374:2016 |
UNSPSC Code | 46181541 |