SKU:
EJE9611016F
MPN:
10PG-10
£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
The Tegera® 10PG chemical protection gloves offer defence against a varied range of hazardous and potentially corrosive chemicals as well as liquids containing microbiological risks. Extremely durable and resistant to grease and oils, they're a popular choice for heavy-duty applications.
Features and Benefits
• Latex-free preventing latex skin allergies and irritation
• Cotton liner delivers comfort and moisture-wicking properties for cool, dry hands
• Coated with an antibacterial/biocidal treatment to improve hand hygiene
Typical Applications
• Agriculture
• Mining
• Petrochemical handling
• Chemical handling
• Fabrication
Standards
• CE Category III
• EN 388:2016 4.1.2.1.X.
• EN ISO 374-1:2016/Type B AKL
• EN ISO 374-5:2016 VIRUS
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Brown Red |
EAN | 7392626001084 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 2 |
EN388 Tear | 1 |
Liner Material | Interlock Cotton |
Material | Vinyl |
MFR Part No. | 10PG |
Overall Length | 350mm |
Series | 10PG Tegera |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |