SKU:
PLY9610162C
MPN:
142-MAT-L
£0.72
Ex VAT
£0.86
Inc VAT
Product Details
Product Specification
Lightweight natural flock-lined latex glove. Beaded cuff provides extra strength and prevents liquid roll back. Honeycomb grip pattern offers good wet and dry grip. The soft cotton flock lining absorbs perspiration and keeps hands cool.
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Yellow |
ECLASS Code | 40011201 |
Liner Material | Cotton Flocking |
Material | Rubber |
MFR Part No. | 142-MAT |
Series | 142-MAT Matrix |
Size | 9 |
Standards Met | Food Contact For Minimal Risks Only |
Thickness | 0.33mm |
UNSPSC Code | 46181541 |