SKU:
ANS9610947G
MPN:
15554090
£33.49
Ex VAT
£40.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
One of the only gloves suitable for handling strong organic solvents.
Features:
-Virtually inert in aromatic and chlorinated solvents
-Comfortable anatomical glove with precurved fingers and winged thumb - easier to manipulate and less tiring to wear
-Soft two-piece knitted liner. Cushions the hand and absorbs perspiration
-Pre-curved fingers and winged thumb
-Supported glove with interlock cotton liner
Applications:
-Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
-Loading and unloading process equipment
-Maintaining lab furniture and equipment
-Transferring liquids and solids between vessels and tanks and process equipment
-Unexpected leakages spills or other releases
Industries:
-Chemical
-Life sciences
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Red |
EAN | 0076490447625 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Interlock Cotton |
Material | PVA |
MFR Part No. | 15554090 |
Overall Length | 355mm |
Series | 15-554 |
Size | 9 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |