SKU:
ANS9611093G
MPN:
16650090
£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Product Documents
Natural rubber coating on an interlock liner
Features and benefits:
-A glove offering even better performance for light to medium stress glass handling
-Crinkle finish provides excellent wet and dry grip on slippery surfaces but also protects the hand from sharp edges
-Ergonomically designed to follow the natural shape of the hand and provide a better fit and makes for safer handling
-Good cushioning, good cut resistance, good comfort
-AQL 16-650: 1.5 (EN374)
Applications:
-Green spaces
-Local authorities
-Oyster-farming
-Slippery plastics
-Tiles and ceramics
-Tin plates
-Waste collection
Industries:
-Building and construction
-Glass
-Public utilities
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Green |
EAN | 0076490441463 |
ECLASS Code | 40011201 |
EN388 Abrasion | X |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Interlock Cotton |
Material | Rubber |
MFR Part No. | 16650090 |
Overall Length | 310mm |
Series | 16-650 Gladiator |
Size | 9 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical |
UNSPSC Code | 46181541 |