SKU:
HNW9611030S
MPN:
2094831-10
£3.99
Ex VAT
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Its nitrile formula has been selected to give the glove greater elasticity and unrivalled dexterity. The cotton flocked interior provides the user with greater comfort. The glove's rough finish improves the grip, to grasp objects in a greasy or damp atmosphere. Resistance Nitrile ensures good chemical properties and excellent mechanical characteristics (abrasion). It is particularly suitable for the handling of oils, greases and hydrocarbons. Avoid contact with solvents containing ketones. Safety Category III glove for constant quality. The cuff helps to protect a large part of the forearm.
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Green |
EAN | 3603835700649 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Cotton Flocking |
Material | Nitrile |
MFR Part No. | 2094831-10 |
Overall Length | 330mm |
Series | 2094831 Powercoat Nitraf |
Size | 10 |
Standards Met | EN374-3 Low Chemical |
Thickness | 0.4mm |
UNSPSC Code | 46181541 |