SKU:
HNW9611030Z
MPN:
2095301-09
£3.79
Ex VAT
£4.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Mechanical and chemical resistance to a large range of products (oils, detergents and many solvents). Preparation of greasy products, production of paints, varnishes.
The glove's nitrile formula has been selected to give great elasticity to the glove.
The cotton flocked interior provides the user with greater comfort.
Its diamond finish is tailored for grasping dry and damp objects.
Nitrile ensures good chemical properties and excellent mechanical characteristics (abrasion).
It is particularly suitable for the handling of oils and greases.
Avoid contact with solvents containing ketones.
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Green |
EAN | 3603835700724 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Cotton Flocking |
Material | Nitrile |
MFR Part No. | 2095301-09 |
Overall Length | 330mm |
Series | 2095301 Powercoat Nitraf |
Size | 9 |
Standards Met | EN374-3 Low Chemical |
Thickness | 0.4mm |
UNSPSC Code | 46181541 |