SKU:
HNW9611030X
MPN:
2095320-10
£2.59
Ex VAT
£3.11
Inc VAT
4 Variations Available
Product Details
Product Specification
Unlined nitrile glove, with specific food formula for food industry. Chlorinated. Diamond pattern.
Its nitrile formula has been selected to give the glove greater elasticity and unrivalled dexterity. Its special formula makes it suitable for the agrifood industry. Its chlorinated interior makes the glove easier to slip on. Its diamond finish makes the glove suitable for the grasping of dry and damp objects. Resistance The glove is particularly resistant to greases, oils and detergents. Safety The cuff helps to protect a large part of the forearm. Hygiene It has been treated to prevent the development of bacteria. It contains no natural latex or any allergenic protein.
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Blue |
EAN | 3603835704906 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Unlined |
Material | Nitrile |
MFR Part No. | 2095320-10 |
Overall Length | 330mm |
Series | 2095320 Finedex Nitrasoft |
Size | 10 |
Standards Met | EN374-3 Full Chemical |
Thickness | 0.22mm |
UNSPSC Code | 46181541 |