SKU:
ANS9611245E
MPN:
23200090
£6.99
Ex VAT
£8.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
23-200 AlphaTec® Blue PVC Gloves are comfortable to wear and offer good pliability and dexterity even at low temperatures.
Features and Benefits
• Rough sandblast finish makes handling slippery and wet materials safer and easier
• Soft PVC coated glove maintains pliability and dexterity even at low temperatures
• 13 gauge knitted cotton liner for good tactile handing
Typical Applications
• Food Processing
• Food Service
• Chemical
• Janitorial / Sanitation
Standards
• Category III
• EN 420:2003 + A1:2009
• CE 0493
• EN374-5:2016 KLT
• EN388:2016 3.1.2.1.B
Approvals
• Compliant with FDA & EU food handling requirements
• REACH Compliant
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Blue |
EAN | 3252449011636 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
Material | PVC |
MFR Part No. | 23200090 |
Overall Length | 300mm |
Series | 23-200 VersaTouch |
Size | 9 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical |
Thickness | 1.6mm |
UNSPSC Code | 46181541 |