SKU:
ANS9611246G
MPN:
23201100
£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Product Documents
Soft PVC coating on the glove maintains dexterity and pliabiity at low temperatures. Dipped rough finish makes handling wet and slippery materials easier and safer. Heat sealed sleeve offers liquid resistance and dust protection only.
Applications:
-Adjusting parts, systems
-Deboning
-Defeathering and skinning
-Preparation of site - unloading of lines and valves
-Primary cutting
-Steaming, frying and roasting
Industries:
-Automotive
-Food processing
-Oil and gas
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Blue |
EAN | 3252449016754 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
Material | PVC |
MFR Part No. | 23201100 |
Overall Length | 700mm |
Series | 23-201 VersaTouch |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical |
Thickness | 4mm |
UNSPSC Code | 46181541 |