SKU:
ANS9611247C
MPN:
23202080
£8.49
Ex VAT
£10.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Inner polar acrylic seamless liner, gauge 13. Soft integral PVC coating.Roughened sandblast finish on the glove and smooth finish on the cuff. Designed to protect at temperatures down to -30°C. Immediate heat feeling when wearing the glove.Good grip in handling both slippery and wet materials. PVC coating offers chemical resistance.
Applications:
-Equipment maintenance
-Scaffolding
-Pipe handling and insulation
-Plumbing
-Sand blasting
Industries:
-Oil and gas
Standards
EN374; EN511
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Blue |
EAN | 0076490441586 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
Material | PVC |
MFR Part No. | 23-202 |
Overall Length | 300mm |
Series | 23-202 VersaTouch |
Size | 8 |
Standards Met | EN374-3 Low Chemical EN421 Radiation Protection EN511 Cold Protection Food Contact |
UNSPSC Code | 46181541 |