noscript341 Neotex Black Neoprene Gloves | Cromwell Tools

Mapa Professional

341 Neotex Black Neoprene Gloves

3 Variations

Suitable for long-term wear with the added comfort of textile support. Longer service life for heavy-duty work. Good mechanical resistance. Forearm protection.

Applications:
Automotive/mechanical industry. Battery, pump, and compressor manufacturing.

Chemical industry
Chemical treatment of metals. Handling and transporting chemicals.

Other industries
Industrial cleaning, maintenance and timber treatment.



Material: Neoprene and natural latex
Colour: Black
Interior Finish: Textile support
Exterior Finish: Smooth
Length: 380mm
Thickness: 1.45mm
Sizes: 8, 9 and 10.