SKU:
ANS9611894K
MPN:
37136105
£2.39
Ex VAT
£2.87
Inc VAT
4 Variations Available
Product Details
Product Specification
Nitrile gloves that protect wearers from harmful chemicals and liquids.
Features and Benefits:
•Nitrile formula for resistance to many solvents and oil-based chemicals
•Superior raised grip pattern for safety handling
•Very good abrasion resistance
•Flexible and comfortable for an excellent dexterity
Typical Applications:
•Agrochemicals
•Chemical processing and preparation
•Food Processing
•Metal fabrication
•Printing industry
•Refining - oil & petrol
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Green |
EAN | 0076490443443 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Material | Nitrile |
MFR Part No. | 37-136 |
Overall Length | 300mm |
Series | Alphatec |
Size | 10 |
Standards Met | EN ISO 374-1 EN ISO 374-5 |
Thickness | 0.345mm |
UNSPSC Code | 46181541 |