SKU:
ANS9611924L
MPN:
37210110
£1.69
Ex VAT
£2.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Lightweight reusable, nitrile gloves designed specifically for food processing and handling. Ansell UltraGrip technology: thanks to the raised diamond-pattern surfacing it offers unmatched grip in wet and oily conditions. Outstanding flexibility and dexterity, even at low temperature. The liquid-proof 37-210 gloves can be used on their own or as outer gloves over thermal liners or cut-resistant gloves.
Applications:
-Dairy processing
-Poultry processing
-Fruit and vegetable processing
-Prepared meals
Industries:
-Food processing
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Thermal |
Material | Nitrile |
MFR Part No. | 37210110 |
Overall Length | 320mm |
Series | 37-210 VersaTouch |
Size | 11 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical |
Thickness | 0.2mm |
UNSPSC Code | 46181541 |