SKU:
ANS9611929F
MPN:
37300100
£1.19
Ex VAT
£1.43
Inc VAT
5 Variations Available
Product Details
Product Specification
Extremely comfortable reusable nitrile gauntlet glove. Designed to protect in dry and wet industrial food processing functions.
Features and Benefits
• Made from nitrile to protect against an array of light greases, acids, liquids and oils
• Glove thickness of 0.20mm with lozenge grip to allowing for comfort, tactility dexterity nd without a loss of strength
• Engineered to fit to allow optimal balance flexibility and fit both on its own or as an over glove
• Fully reusable, latex-free design suitable for wear by type 1 allergy suffers
• Long cuff extending to the forearm for complete lower arm protection
Typical Applications
• Food Processing & food contact processes
Notes
• Thickness 0.20mm
• Length:310
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Green |
EAN | 0076490600693 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Material | Nitrile |
MFR Part No. | 37300100 |
Overall Length | 310mm |
Series | 37-300 Alphatec |
Size | 10 |
Standards Met | EN 421 EN ISO 374-1:2016 JKT EN ISO 374-5:2016 ISO 18889 G1 |
Thickness | 0.2mm |
UNSPSC Code | 46181541 |