SKU:
ANS9611930L
MPN:
37310110
£1.19
Ex VAT
£1.43
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
A robust and lightweight glove that offers protection against light acids,
greases, oils and liquids.
Features and Benefits
• 8mil/0.2mm thickness allows dexterity and tactility, whilst maintaining durability
• Silicone and latex free reducing allergy risks
• Constructed to provide the wearer with the optimum balance between fit and flexibility
• Long cuff extended protection to the forearm
Typical Applications
• Food processing
• Chemical
• Machinery and equipment
• Building and construction
• Automotive
• Packaging
• Steaming
• Storing and transportation
• Cleaning
• General maintenance
• Disinfection and sanitation
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Blue |
EAN | 0076490437497 |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Unlined |
Material | Nitrile |
MFR Part No. | 37-310 |
Overall Length | 300mm |
Series | Alphatec |
Size | 11 |
Standards Met | EN421 Radiation Protection EN ISO 374-1 EN ISO 374-5 |
Thickness | 0.2mm |
UNSPSC Code | 46181541 |