SKU:
ANS9611940J
MPN:
37501105
£6.33
Ex VAT
£7.60
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These chemical-resistant gloves deliver excellent protection against solvents and oil-based chemicals. The longer wrist length offers extra protection when handling parts, while the glove thickness guards against tearing and abrasion injuries for PPE you can rely on.
Features and Benefits
• Close fitting for good dexterity and reduced hand fatigue
• Suitable for food contact for catering and hospitality
• Open cuff design for enhanced ventilation to keep hands cool and comfortable
Typical Applications
• Automotive
• Food processing
• Machinery and equipment
• Oil and gas
Standards
• CE Category III
• EN ISO 374-1:2016/Type A AJKLPT
• EN374 A.J.K.L.
• EN ISO374-5:2016
• EN388:2003 3.1.0.1.
• EN388:2016 3.1.0.1.X.
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Cotton Flocking |
Material | Nitrile |
MFR Part No. | 37501105 |
Overall Length | 330mm |
Series | 37-501 VersaTouch |
Size | 10.5 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.42mm |
UNSPSC Code | 46181541 |