SKU:
ANS9611943F
MPN:
37676090
£2.79
Ex VAT
£3.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Protect hands against harsh chemicals with these nitrile gloves from Ansell®. Designed to deliver optimal results in wet and dry work environments, these gloves are the ideal choice for safe and confident handling.
Features and Benefits
• Cotton-flock lining provides excellent user comfort
• Flexible nitrile film allows for freedom of movement for reduced hand fatigue
• Reverse lozenge finish enhances grip for user safety
• Will not swell, weaken or degrade for guaranteed quality
• Latex-free to prevent latex allergies
• Chlorinated for improved hygiene
• Silicone-free to avoid product contamination
Typical Applications
• Automotive
• Chemical
• Food processing
• Metal fabrication
• Oil and gas
Standards
• CE Category III
• EN 374-1:2016 Type A JKLOPT
• EN 374-2: 2016
• EN 374-3:2016
• EN ISO 374-5:2016 VIRUS
• EN 388:2003 4.1.0.1.
• EN 388:2016 4.1.0.1.X.
• EN 1149
Approvals
• REACH Compliant
• FDA Food Approved
Warnings
• Contains chemical accelerators which may cause sensitivity or skin allergies in some users
Notes
• 37-676 VP is an individually wrapped pair of gloves for vending machine purposes
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Green |
EAN | 0076490447236 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Flocking |
Material | Nitrile |
MFR Part No. | 37676090 |
Overall Length | 330mm |
Series | 37-676 Solvex |
Size | 9 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.38mm |
UNSPSC Code | 46181541 |