SKU:
GLB9613970H
MPN:
SHO379
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Fully coated Nitrile chemical resistant waterproof gauntlet with a sponge Nitrile palm. The sponge Nitrile provides excellent grip in wet and oily conditions and the flat Nitrile provides chemical protection. Seamless polyester/nylon liner.
Attribute | Value |
---|---|
Brand | Showa |
Colour | Black Green |
EAN | 4901792025492 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Liner Material | Nylon |
Material | Nitrile |
MFR Part No. | SHO3794 |
Overall Length | 300-320mm |
Series | 379 |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |