SKU:
ANS9611999J
MPN:
38514100
£52.41
Ex VAT
£62.89
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The ChemTek range provides the best resistance to the most aggressive chemicals - without compromising dexterity or comfort. ChemTek butyl 38-514 offers superior protection against aldehydes, ketones and esters as well as concentrated mineral acids. Designed for comfort - with a natural, curved ergonomic shape and soft feel - they offer easy donning and good grip. The absence of latex proteins means there's no risk of latex allergies.
Applications:
-Aerospace
-Automotive
-Chemical industry
-Chemical processing and preparation
-Disaster response
-Mining
-OEM
-Printing industry
-Refining - oil & petrol
Industries:
-Chemical
-Life sciences
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Grey |
EAN | 0076490441197 |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 0 |
Liner Material | Unlined |
Material | Rubber |
MFR Part No. | 38514100 |
Overall Length | 350mm |
Series | 38-514 ChemTek |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |