£49.99
Ex VAT
£59.99
Inc VAT
4 Variations Available
Product Details
Product Specification
This Category III glove delivers excellent resistance to a range of chemicals and concentrated mineral acids, including aldehydes, ketones, and esters. Designed to fit the curvature of the hand, this glove provides the best protection without sacrificing user comfort and flexibility.
Features and Benefits
• Flexible design for excellent dexterity and reduced hand fatigue
• Ergonomically shaped for easy donning and doffing
• Soft feel for user comfort
• Latex-free to prevent the risk of latex allergies
• Rough finish on the palms for a good grip and safer handling
Typical Applications
• Life sciences
• Oil and gas
• Chemical handling
• Maintenance and repair
Standards
• CE Category III
• EN 374-3 BIK Chemical-resistance
• EN 374-2 Micro-organisms
• EN 388:2003 2.0.1.0.
• EN 388:2016 2.0.1.0.X.
• EN ISO 374-5:2016
• EN ISO 374-1:2016 Type A ABCIKLNPST
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black/Grey |
EAN | 0076490441128 |
ECLASS Code | 40011201 |
Liner Material | Unlined |
Material | Butyl Polymer |
Series | 38-520 AlphaTec |
Size | 8 |
UNSPSC Code | 46181541 |