SKU:
ANS9612109J
MPN:
39122100
£6.29
Ex VAT
£7.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Alpha-Tec 39-122 industrial glove provides heavy-duty mechanical and chemical protection for a wide variety of work environments. A combination of comfort and durability, its flexible, ergonomic design ensures maximum dexterity, which boosts user safety and productivity.
Features and Benefits
• Ergonomic design with curved fingers and a wing thumb for reduced hand fatigue
• Rough finish palm and fingertips for enhanced wet and dry grip
• Silicone-free and suitable for painting and finishing applications
• Excellent freedom of movement enables comfortable use for long periods
Typical Applications
• Automotive aftermarket
• Metal fabrication
Standards
• CE Category III
• EN ISO 374-1:2016 Type B JKT
• EN 388:2003 4.1.1.1.
• EN 388:2016 4.1.1.1.B.
• EN 407 X.1.X.X.X.X.
• EN ISO 374-5:2016
Approvals
• Compliant with USA FDA food handling requirements
• REACH Compliant
Warnings
• Contains Zinc 2-mercaptobenzothiazole which may cause skin allergies and sensitivity in some users
Notes
• 39-122 - length: 310mm
• 39-124 - length: 350mm
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Liner Material | Interlock Cotton |
Material | Nitrile |
MFR Part No. | 39122100 |
Overall Length | 310mm |
Series | 39-122 Sol-Knit |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical |
UNSPSC Code | 46181541 |