SKU:
EJE9613815F
MPN:
48-10
£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Durable Nitrile gloves that provide effective protection against moisture, splashes and chemicals. It is extra long at 45cm which helps to protect the lower arm. Suitable for agriculture, the chemicals industry etc. Used for many tasks - agriculture, handling chemicals the food industry. A real all-round glove. The extra generous opening makes it easy to put them on over all you other protective clothes and the inside is unnapped.
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Green |
EAN | 7392626038769 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 2 |
EN388 Tear | 0 |
Liner Material | Unlined |
Material | Nitrile |
MFR Part No. | 48 |
Overall Length | 450mm |
Series | 48 Tegera |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.6mm |
UNSPSC Code | 46181541 |