£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These blue PVC gloves are manufactured to provide unequalled softness and excellent impermeability, as well as high levels of resistance to oil substances.
Features and Benefits:
•These PVC gloves retain their softness down to -20°C
•The PVC construction also provides good resistance to the majority of chemical substances
•The acrylic lining is antibacterial and seamless, eliminating the risk of irritation whilst providing comfortable protection against the cold
•The rough finish of the palm allows objects to be held securely and makes handling easier, as well as providing good abrasion resistance
•The glove's softness and anatomical shape provide maximum comfort and reduce hand fatigue
Typical Applications:
•Agriculture
•Food
•Chemical
•Forestry & fishing
•Logistics
•Oil & gas
•Transport
•Refining
•Cold weather work
•Maintenance
Notes:
•Can be washed at 40ºC using a neutral detergent
Attribute | Value |
---|---|
Brand | Showa |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Acrylic |
Material | PVC |
MFR Part No. | SHO490 |
Overall Length | 300mm |
Series | 490 |
Size | 9 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical EN511 Cold Protection |
Thickness | 1.5mm |
UNSPSC Code | 46181541 |