SKU:
CTL9610581G
MPN:
492
£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Product Documents
This type A chemical resistance glove delivers excellent protection to the hands, wrists, and lower arm against hazardous chemicals.
Designed for frequent wear, the quality flock lining provides user comfort, while the close fit allows for excellent dexterity.
Features and Benefits
• Anatomical shape allows for excellent dexterity
• Resistant to abrasion and perforation for longevity
• Silicone-free to avoid product contamination
Typical Applications
• Automotive
• Janitorial
• Construction
• Woodworking
• Agriculture
Standards
• CE Certified Category III
• EN388:2016 3.1.0.1.X.
• EN ISO 374-1:2016 Type A AJKOPT
• EN ISO 374-5:2016 VIRUS
• EN420:2003 + A1:2009
Attribute | Value |
---|---|
Brand | Mapa Professional |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Flocking |
Material | Nitrile |
MFR Part No. | 492 |
Overall Length | 320mm |
Series | 492 Ultranil |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN ISO 374-1 EN ISO 374-5 |
Thickness | 0.38mm |
UNSPSC Code | 46181541 |