SKU:
ANS9613240C
MPN:
53001070
£10.99
Ex VAT
£13.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Protective gloves that shield wearers from hazardous chemicals and liquids.
Features and Benefits:
-MICROCHEM™ Chemical Barrier Technology provides advanced chemical protection from acids to hydrocarbons and beyond
-ANSELL GRIP™ Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
Typical Applications:
-Assembly
-Chemical handling
-Cleaning & preparation
-Handling oils, acids, caustics and alcohols
-Maintenance
-Refining - oil & petrol
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black Grey |
EAN | 0076490435417 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nitrile |
Material | Nitrile |
MFR Part No. | 53001070 |
Series | 53-001 Alphatec |
Size | 7 |
Standards Met | EN ISO 374-1 EN ISO 374-5 |
UNSPSC Code | 46181541 |