£26.79
Ex VAT
£32.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The AlphaTec 53-002 Chemical Multi-Layer Hybrid Gloves deliver quality chemical protection. Featuring advanced MICROCHEM™ multi-layer barrier technology ensuring comfort and dexterity. These gloves are ideal for various industrial applications, ensuring superior protection and ease of use. Anti-static, latex-free, and silicone-free, they are designed to minimise allergic reactions and enhance mechanical safety.
Features and Benefits
• MICROCHEM™ multi-layer barrier provides protection from diverse chemicals
• Easy to Don and Doff
• Free from natural rubber and silicone, reducing the risk of allergic reactions
• 16 out of 17 chemicals achieving Class 6 > 480 minutes providing long lasting defence
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black |
ECLASS Code | 40011201 |
Material | Neoprene |
MFR Part No. | 53002110 |
Overall Length | 350mm |
Series | 53-002 |
Size | 11 |
Standards Met | EN 388:2016 EN 421 EN ISO 374-1:2016 JKT EN ISO 374-5:2016 |
UNSPSC Code | 46181541 |