£39.49
Ex VAT
£47.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
AlphaTec Chemical Multi-Layer Hybrid Gloves combine hybrid technology with chemical resistance for maximum protection. Engineered for industrial environments with multi-layeres for durability. Provides safety, grip and flexibility in handling hazardous materials even in wet or oily conditions.
Featured and Benefits
• Multi-Layer Protection creates a barrier against a wide range of chemicals
• Withstands tough environments
• Designed for extended wear
• Ideal for high-risk chemical exposure
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black |
ECLASS Code | 40011201 |
Material | Neoprene |
MFR Part No. | 53003080 |
Overall Length | 350mm |
Series | 53-003 |
Size | 8 |
Standards Met | EN 388:2016 EN407 Thermal Risks EN 421 EN ISO 374-1:2016 JKT EN ISO 374-5:2016 |
UNSPSC Code | 46181541 |