SKU:
ATG9615670E
MPN:
56635-07B
£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For excellent comfort, grip, and protection when working with chemicals, the MaxiChem® 56-630 chemical resistant gloves reduce the hands' exposure to hazardous materials.
Features and Benefits
• LIQUItech® technology repels oils, liquids, and chemicals to keep hands safe
• ERGOtech® technology enhances fit to reduce hand fatigue
• GRIPtech® technology palm treatment improves wet and dry grip
• Laundered according to the ATG® HandCare® program for guaranteed cleanliness
Standards
• CE Category III
• EN ISO 374-1:2016/Type A (J K L M N O)
• EN ISO 374-5:2016
• EN ISO 21420:2020
• EN 388:2016 + A1:2018 4.1.2.1.A.
Approvals
• Okeo-Tex® 100 Standard
• Dermatalogically accredited by the Skin Healthcare Alliance
Attribute | Value |
---|---|
Brand | Atg |
Colour | Black Green |
EAN | 4792249635070 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nylon |
Material | NBR |
MFR Part No. | 56635-07B |
Overall Length | 350mm |
Series | 56-635 Maxichem |
Size | 7 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |