SKU:
ANS9614180N
MPN:
58005090
£6.79
Ex VAT
£8.15
Inc VAT
6 Variations Available
Product Details
Product Specification
AlphaTec® 58-005 is a specialized glove designed for critical chemical handling tasks without compromising on comfort, fit, and ergonomics. Offering Type A chemical protection under the new ENISO 374:2016 standard, these gloves feature Ansell Grip Technology, ensuring enhanced dexterity, grip, and comfort when handling wet or oily parts. The unique Nitrile/Neoprene blend provides superior chemical permeation and degradation resistance. Ideal for tasks where comfort and protection are paramount, AlphaTec® 58-005 ensures a reliable and ergonomic solution for chemical handling needs.
Features and Benefits
• Optimized fit that integrates the nylon liner into the nitrile and neoprene shell for better dexterity & tactility versus double gloving
• Excellent dry & wet grip enhance dexterity and reduce hand fatigue
• Cuff can be folded to act as a gutter to prevent chemicals running down the arm
Standards
• EN 388:2016 +A1:2018
• EN407:2020
• EN ISO 21420:2020
• EN ISO 374-1:2016
• EN ISO 374-5:2016
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Green |
ECLASS Code | 40011201 |
Material | Neoprene Nitrile |
MFR Part No. | 58-005 |
Overall Length | 350mm |
Series | AlphaTec® |
Size | 9 |
Standards Met | EN 388:2016 EN407 Thermal Risks EN ISO 21420:2020 EN ISO 374-1 EN ISO 374-5 |
UNSPSC Code | 46181541 |