SKU:
ANS9613497G
MPN:
58128080
£5.32
Ex VAT
£6.38
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Utilising Thin Nitrile Technology, the AlphaTec® 58-128 glove enables wearers to move their hands naturally without constraint. The thin nitrile barrier provides superior hand protection against irritant contact fluids, while Ansell Grip™ Technology offers precise handling of small oily or wet parts.
Features and Benefits
• ERGOFORM™ technology delivers musculoskeletal support for reduced strain
• Comfortable to wear with a second skin fit
• Formed to fit the users hand for reduced hand fatigue and repetitive strain injury
• Allows for natural movement to boost wearer productivity
• ANSELL GRIP™ technology for excellent wet and dry grip in a range of settings
• Silicone-free and suitable for painting and finishing applications
Typical Applications
• Automotive
• Automotive aftermarket
• Chemical
• Machinery and equipment
• Metal fabrication
Standards
• CE Category III
• EN ISO 374-1:2016 Type A JKLOPT
• EN ISO 374-5:2016
• EN 388:2003 X.1.2.1.
• EN 388:2016 2.1.2.1.A.
Approvals
• Certified for use in food production and handling
• REACH Compliant
Warnings
• Zinc Diethyldithiocarbamate may cause skin irritation or sensitivity in some users
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black Green |
EAN | 0076490464400 |
ECLASS Code | 40011201 |
EN388 Abrasion | X |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nylon |
Material | Nitrile |
MFR Part No. | 58128080 |
Overall Length | 280mm |
Series | 58-128 Alphatec |
Size | 8 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Low Chemical |
Thickness | 0.175mm |
UNSPSC Code | 46181541 |