£10.79
Ex VAT
£12.95
Inc VAT
4 Variations Available
Product Details
Product Specification
AlphaTec® 58-201 is a versatile nitrile work glove designed for comprehensive hand protection. Featuring Ansell Grip™ Technology, these chemical gloves offer a strong hold in wet and oily conditions. Resistant to temperatures from -40˚C to 250˚C, they provide excellent defense against hazardous chemicals. The gloves boast a comfortable acrylic liner for warmth in cold environments and effective heat transfer delay. With superior chemical resistance, they are ideal for diverse applications, ensuring reliable protection, comfort, and grip in varying environmental challenges.
Features and Benefits
• AnsellGrip Technology for enhanced grip in Wet and Oily conditions
• Designed to protect at temperatures from -40°C / F to 250°C / 482°F
• Acrylic liner keeps the hands warm in cold conditions and protected in contact heat applications
• Nitrile chemical barrier providing protection against a wide range of chemicals
• Tested against Dry Ice (Liquid Carbon dioxide) and suitable for intermittent contact up to 2 minutes
Standards
• ANSI ABR 5
• ANSI Cut A2
• EN 388:2016 +A1:2018
• EN ISO 374-1:2016
• EN ISO 374-5:2016
• EN407:2020
• EN 511:2006
• Food Contact
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black/Green |
ECLASS Code | 40011201 |
Liner Material | Acrylic |
Material | Nitrile |
MFR Part No. | 58-201 |
Overall Length | 330mm |
Series | AlphaTec® |
Size | 9 |
Standards Met | EN407 Thermal Risks EN511 Cold Protection EN ISO 374-1 EN ISO 374-5 Food Contact |
UNSPSC Code | 46181541 |