SKU:
ANS9613508H
MPN:
58270100
£6.49
Ex VAT
£7.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
AlphaTec® 58-270 gloves keep hands clean and skin protected from harmful contact with chemicals, oils and other liquids. Designed for light to medium chemical applications.
Features and Benefits
• Lightweight to offer better comfort
• Nylon line retains minimal heat, reduces perspiration resulting in reduced hand fatigue
• ANSELL GRIP™ technology offers the best grip technology
• Designed for easy to donning and removing
• Safety cuff shape avoids itching on bare hands and prevents snagging
• 15-gauge seamless nylon liner and double-wall, thin nitrile shell offer excellent flexibility and tactility
Typical Applications
• Applying sealers, touching up
• Assembling, mounting and inspection of components
• Body painting including surface inspection
• Equipment repair & maintenance
• Metalwork, glass processing
• Painting or cleaning tools or robots
• Press injection molding
• Testing
• Warehousing of raw materials
Standards
• EN 420:2003 + A1:2009
• Category III
• EN374 J.K.L
• EN ISO 374-1:2016 Type A J.K.L.O.P.T
• EN ISO 374-5:2016
• EN388
• EN388:2016 3.1.2.1.A
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 Abrasion | X |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Nylon |
Material | Nitrile |
MFR Part No. | 58270100 |
Overall Length | 300mm |
Series | 58-270 Alphatec |
Size | 10 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |