SKU:
ANS9613549T
MPN:
58330100
£3.79
Ex VAT
£4.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Engineered with unique moisture management technology, the AlphaTec® AquaDri® glove keeps hands dryer for longer periods when compared with other gloves on the market. Designed to deliver advanced chemical protection, these gloves prevent exposure to oils, fuels, solvents, and bases.
Features and Benefits
• Two-layered coating construction for CAT III chemical protection
• Soft foam inner coating keeps hands comfortable during prolonged wear
• AquaDri® technology delivers unique moisture management to reduce sweat in hot and humid environments
• Diamond palm grip provides good wet and dry grip
Typical Applications
• Assembly & inspection of components
• Cleaning furnaces, distillation pumps, valves or lines
• Handling incoming goods
• Loading and unloading
• Oil, fluids, and filter change
• Opening and draining pumps valves or lines
• Painting or cleaning tools or robots
• Plating, coating, sealing, painting
• Transferring liquids and solids
Standards
• CE Category III
• EN374-3 JKL
• EN374-2
• EN1149
• EN388:2003 4.1.0.1.
• Suitable for handling food
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Green |
EAN | 0076490473082 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Cotton Flocking |
Material | Nitrile |
MFR Part No. | 58330100 |
Overall Length | 320mm |
Series | 58-330 Alphatec |
Size | 10 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.3mm |
UNSPSC Code | 46181541 |