SKU:
ANS9613600P
MPN:
58430080
£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
AlphaTec 58-430 and 58-435 both feature Ansell Grip Technology for optimal control when handling oily or wet items. Less force is required on slippery objects, reducing hand and arm fatigue. Both models possess a cotton-flocked lined nitrile shell and a snug, second-skin tailoring that tightens the fit across the palm. The medium-duty 58-430 features a 10-mil shell to protect against exposure to bases, oils, fuels, some solvents, greases and animal fats. The heavy-duty 58-435 has a 16-mil shell effective against hydrocarbon derivatives, alcohol bases, many solvents and esters. The nitrile coating offers superior snag, puncture and abrasion protection for long-term wear. A foldable gutter cuff helps prevent dripping onto the forearm, while an extra-long cuff (58-435) extends protection to the upper forearm.
Applications:
-Applying sealers, touching up
-Changing tools and dies
-Loading and unloading process equipment
-Metalworking & assembly operations
-Opening furnaces draining pumps valves or lines and crackers BTX process
-Body painting and painting or cleaning tools or robots
-Transferring liquids and solids between vessels and tanks and process equipment
-Warehousing of raw materials
Industries:
-Automotive
-Automotive aftermarket
-Chemical
-Machinery and Equipment
-Metal fabrication
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black Green |
EAN | 0076490470883 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Cotton Flocking |
Material | Nitrile |
MFR Part No. | 58-430 |
Overall Length | 320mm |
Series | 58-430 Alphatec |
Size | 8 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.25mm |
UNSPSC Code | 46181541 |