SKU:
ANS9613669J
MPN:
58530W100
£5.79
Ex VAT
£6.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Reduce stress and hand fatigue with the AlphaTec® 58-530 gloves. Constructed using Ansell Grip Technology™, these gloves allow wet and oily objects to be handled using less grip force to improve handling technique and boost productivity.
Features and Benefits
• Delivers a unique combination of liquid-proof chemical resistance and grip
• Allows users improved flexibility and dexterity for more controlled handling
• Manufactured with a sound polymer coating to reduce the likelihood of chemical leakage onto the skin
Typical Applications
• Aerospace
• Agrochemicals
• Chemical handling, especially caustics and solvents
• Emergency services
• Handling objects coated in grease and oils
• Maintenance
• Mining
• Printing industry
• Refining - Oil and Petrol
Standards
• EN388:2003 4.1.2.1.
• EN374 JKL
• EN374-2 AQL 0.65
• EN1149 Anti static
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black Green |
EAN | 0076490462956 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nylon |
Material | Nitrile |
MFR Part No. | 58530W100 |
Overall Length | 305mm |
Series | 58-530 Alphatec |
Size | 10 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |