SKU:
ANS9613691L
MPN:
58535W110
£8.49
Ex VAT
£10.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The AlphaTec® glove is ideal for handling wet or oily materials in a range of settings. Utilising Ansell Grip Technology™, users exert less grip force for reduced hand fatigue and improved productivity.
Features and Benefits
• Strong polymer coating for reduced risk of chemicals leaking onto the hands
• Comfortable fit to suit users individual needs
• Excellent grip allows for confident handling
Typical Applications
• Automotive
• Automotive aftermarket
• Chemical
• Machinery and equipment
• Metal fabrication
Standards
• CE Category III
• EN388 4.1.2.1.
• EN374 JKL
• EN1149 Anti-static
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black Green |
EAN | 0076490463069 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Acrylic |
Material | Nitrile |
MFR Part No. | 58535W110 |
Overall Length | 356mm |
Series | 58-535W Alphatec |
Size | 11 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |