SKU:
ANS9613692C
MPN:
58535WVP080
£6.79
Ex VAT
£8.15
Inc VAT
5 Variations Available
Product Details
Product Specification
The AlphaTec® glove incorporates revolutionary Ansell Grip Technology™ to enable users to handle wet or oily objects with less grip force and more control. This unique combination of liquid-proof chemical resistance and grip, together with flexibility and dexterity, makes the AlphaTec® glove the logical choice when working with chemicals. Reliable chemical protection for added user safety. The patented Ansell Grip Technology™ ensures that the coating polymer does not penetrate the liner during manufacture. The coating is therefore consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin. AlphaTec® models with white nylon liner are recommended for indoor applications, whereas AlphaTec® models with black acrylic liner are recommended for outdoor applications.
Applications:
-Aerospace
-Agrochemicals
-Chemical handling, especially caustics and solvents
-Emergency services
-Handling objects coated in grease and oils
-Maintenance
-Mining
-Printing industry
-Refining - Oil & Petrol
Industries:
-Automotive
-Chemical
-Agriculture and viticulture
-Building and construction
-Machinery and equipment
-Maintenance
-Metal fabrication
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nylon |
Material | Nitrile |
MFR Part No. | 58-535WVP |
Overall Length | 356mm |
Series | 58-535W Alphatec |
Size | 8 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |