SKU:
ANS9613710D
MPN:
58735100
£13.49
Ex VAT
£16.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
AlphaTec® 58-735 Chemical and Cut Resistant Gloves are designed so you don't have to compromise the protection of cut or chemical.
Features and Benefits
• INTERCEPT™ Cut Resistant Technology protects against lacerations
• Fit is optimised to integrate the cut liner into nitrile shell for better tactility and dexterity versus double gloving
• Excellent wet and dry grip to reduce fatigue in the hands and enhance dexterity
• High-visibility yellow cut liner highlights the glove is cut and protection against chemicals is compromised
• Cuff designed so it can be folded to prevent chemicals running down the arm and act as a gutter
Standards
• Compliant with FDA food handling requirements
• Oeko-Tex® Standard 100 Approved
• EN388:2016 4,X,3,2,C
• EN407:2004 X,1,X,X,X,X
• ENISO 374-1:2016 Type A A,J,K,L,M,N,O,P,T
• ENISO 374-5:2016
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black Green |
EAN | 0076490464523 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | X |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Nitrile |
Material | Nitrile |
MFR Part No. | 58735100 |
Overall Length | 350mm |
Series | 58-735 Alphatec |
Size | 10 |
Standards Met | EN 420:2003 + A1:2009 |
Thickness | 1mm |
UNSPSC Code | 46181541 |