SKU:
GLB9614650J
MPN:
SHO6004
£5.49
Ex VAT
£6.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Special PVC dipped supple gloves that protect the hands against liquids and abrasions. The rough surface allows for excellent grip whilst the cotton liner allows for irritation free wear.
Features and Benefits
• Impermeable, making them suitable for working in damp or greasy environments
• Absorbs perspiration and has a loose cuff for comfortable, extended wear
• Rough palm finishes enhances dexterity and grip
• Seamless liner helps to avoid irritation
• Designed for continuous wear with an antibacterial and anti-odour treatment
Typical Applications
• Agriculture
• Cleaning
• Gardening
• Horticulture
• Logistics
• Marine
• Utilities
• Refuse collection
Standards
• CAT II
• EN 388: 3.1.2.1.
Notes
• Available in sizes S-XL
Attribute | Value |
---|---|
Brand | Showa |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
MFR Part No. | SHO600 |
Series | 600 |
Size | 10 |
UNSPSC Code | 46181541 |